Shop All Voice & Data Patch Cords
Black Box
Cat6 Shld Patch Cable 1 Feet 26 Awgm
Mfr # EVNSL0272BL-0001
Zoro # G0320130
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Shielding 100% Foil Tape Around Each Pair With 40% Mesh Braid
- Standards CE, UL/cUL
- Solid / Stranded Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL0272BL-0001
- Zoro # G0320130
- UPC # 822088023920
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Shielding | 100% Foil Tape Around Each Pair With 40% Mesh Braid |
Standards | CE, UL/cUL |
Solid / Stranded | Stranded |
Frequency | Up to 250 MHz |
Jacket Type | CM |
Attenuation | (Maximum) 39.4 dB at 250 MHz |
Impedance | 100 +/-15 ohms |
Shielding Type | S/FTP |
Item | Ethernet Patch Cable |
Return Loss | 15.3 dB at 250 MHz |
NEXT | (Minimum) 38.3 dB at 250 MHz |
PS-NEXT | 36.3 dB at 250 MHz |
Cable Construction Imported | Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket |
Connector Plating Thickness | 50 microns |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- LINEMASTER Switch, Foot, Guard (522-F28)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-800-R)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- BLACK BOX Cat6 Shld Patch Cable 6 Feet 26 Awgm (EVNSL0272BK-0006)
- BLACK BOX Cat5E Patch Cables Black (CAT5EPC-015-BK)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- BLACK BOX Spacegain Cat6 Reduced-Length Patch Cabl (EVNSL642-06IN)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- Black Box Voice & Data Patch Cords