Shop All Voice & Data Patch Panels
Black Box
Cat6 Shielded Patch Panel, 24-Port
Mfr # JPS60A-24
Zoro # G0348620
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Width 19 in
- Depth 4.3 in
- Current Rating 1.5 A
- Connectors (24) RJ45 Jacks (8-wire); (24) 110-Type IDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPS60A-24
- Zoro # G0348620
- UPC # 822088068334
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 in |
Width | 19 in |
Depth | 4.3 in |
Details
Item | Patch Panel |
Current Rating | 1.5 A |
Connectors | (24) RJ45 Jacks (8-wire); (24) 110-Type IDC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- SQUARE D Power Distribution Block 600V 310A (9080LBA163101)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- WAVENET 24 PORT BLANK PATCH PANEL 1U (BPPWM-24)
- APC Apc Cat 6 Patch Panel, 48 Port Rj45 To 110 568 A/B Color Coded (CAT6PNL-48)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- Black Box Voice & Data Patch Panels