Shop All Voice & Data Patch Cords
Black Box
Cat6 Shielded 400-Mhz Solid Bulk Cable (
Mfr # EVNSL0614A-1000
Zoro # G0338428
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Shielding Type Aluminum/Mylar Tape with Drain Wire (F/UTP)
- Attenuation 100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0
- Outside Dia. 7 mm
- Frequency 400 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL0614A-1000
- Zoro # G0338428
- UPC # 822088075714
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 7 mm |
Details
Shielded | Yes |
Shielding Type | Aluminum/Mylar Tape with Drain Wire (F/UTP) |
Attenuation | 100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0 |
Frequency | 400 MHz |
Jacket Material | PVC |
Solid / Stranded | Solid |
Jacket Type | FR Low Smoke |
Item | Ethernet Bulk Cable |
Wire Gauge | 24 AWG |
Impedance | 100 +/-15 ohms |
PS-ACR | 100 MHZ: 22.5; 250 MHZ: 3.5 |
PS-ACRF | 100 MHZ: 24.8; 250 MHZ: 16.8; 300 MHZ: 15.2; 400 MHZ: 12.7 |
PS-NEXT | 100 MHZ: 42.3; 250 MHZ: 36.3; 300 MHZ: 35.2; 400 MHZ: 33.3 |
ACR (100 m/dB Min.) | 100 MHz: 24.5; 250 MHz: 5.5 |
Delay Skew | 1-400 MHz, 30 ns/100 m maximum |
NEXT | 100 MHZ: 44.3; 250 MHZ: 38.3; 300 MHZ: 37.2; 400 MHZ: 35.3 |
Insulation Material | Fluoropolymer (FEP) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc Sc-Sc (C6PC70-OR-20)
- BLACK BOX Cat5E Patch Cables Black (CAT5EPC-015-BK)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- BLACK BOX Cat6A Shld Bulk Cable F/Utp 1000 Plenum (C6ABC51S-GN-1000)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- Black Box Voice & Data Patch Cords