Shop All Voice & Data Patch Cords
Black Box
Cat6 Shielded 400-Mhz Solid Bulk Cable (
Mfr # EVNSL0601A-1000
Zoro # G0341167
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Impedance 100 +/-15 ohms
- Shielding Type Aluminum/Mylar Tape with Drain Wire
- Outside Dia. 7 mm
- Solid / Stranded Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EVNSL0601A-1000
- Zoro # G0341167
- UPC # 822088066187
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 7 mm |
Details
Shielded | Yes |
Item | Ethernet Bulk Cable |
Impedance | 100 +/-15 ohms |
Shielding Type | Aluminum/Mylar Tape with Drain Wire |
Solid / Stranded | Solid |
Conductor Material | Copper |
Wire Gauge | 23 AWG |
Attenuation | 100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0 |
ACR (100 m/dB Min.) | 100 MHz: 24.5; 250 MHz: 5.5 |
Mutual Capacitance (Maximum) | 56 pF/m |
Delay Skew | 1-400 MHz, 536 ns/100 m maximum |
Construction | FR PVC jacket, HDPE insulation |
PS-NEXT (dB Min.) | 100 MHz: 42.3; 250 MHz: 36.3; 300 MHz: 35.2; 400 MHz: 33.3 |
PS-ACR (100 m/dB Min.) | 100 MHz: 22.5; 250 MHz: 3.5 |
NEXT (dB Min.) | 100 MHz: 44.3; 250 MHz: 38.3; 300 MHz: 37.2; 400 MHz: 35.3 |
PS-ELFEXT (dB Min.) | 100 MHz: 24.8; 250 MHz: 16.8; 300 MHz: 15.2; 400 MHz: 12.7 |
Return Loss | 400 MHz |
ELFEXT (dB Min.) | 100 MHz: 27.8; 250 MHz: 19.8; 300 MHz: 18.2; 400 MHz: 15.7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-714 1/8 Blk 6)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Sc To L (FOSM-001M-SCLC)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- Black Box Voice & Data Patch Cords