Shop All Voice & Data Patch Panels
Black Box
Cat6 Protected Panel, 24-Port, 2U
Mfr # JSM114A
Zoro # G0336720
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Depth 1.4 in
- Width 19 in
- Peak Pulse Current 100 A
- Clamping Voltage 7.5V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JSM114A
- Zoro # G0336720
- UPC # 822088069829
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 3.5 in |
Depth | 1.4 in |
Width | 19 in |
Details
Item | Surge-Protected Patch Panel |
Peak Pulse Current | 100 A |
Clamping Voltage | 7.5V |
Connectors | 110 block to RJ45 |
Shunt Capacitance | Less than 8 pF |
Response Time | Less Than 5 ns |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- LEVITON GFI Receptacle (GFWR1-E)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Patch Panel - 24-Port, 1U (NBP-2224)
- Black Box Voice & Data Patch Panels