Shop All Voice & Data Patch Cords
Black Box
Cat6 Patch Cables Blue
Mfr # CAT6PC-007-BL
Zoro # G0439167
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded No
- Standards CE, UL/cUL
- Frequency Up to 250 MHz
- Jacket Type CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT6PC-007-BL
- Zoro # G0439167
- UPC # 822088050568
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | No |
Item | Ethernet Patch Cable |
Standards | CE, UL/cUL |
Frequency | Up to 250 MHz |
Jacket Type | CM |
Attenuation | 32.8dB at 250MHz |
Jacket Material | PVC |
Solid / Stranded | Stranded |
Impedance | 100 +/-15 ohms |
NEXT (Minimum) | 38.3dB at 250MHz |
Connector Plating | Gold Flash |
PS-NEXT (Minimum) | 36.3 dB at 250MHz |
Return Loss | 8dB at 250MHz |
Gold Contacts | 3-Micron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (SNAP5362BKTRA)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-005-BL)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-003-BL)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Gigatrue 3 Cat6 550-Mhz Lockable Patch C (C6PC70-RD-04)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- AXIOM MANUFACTURING Axiom 12Ft Cat6 550Mhz Patch Cable Non-Booted (Black) - Taa Compliant (AXG99004)
- Black Box Voice & Data Patch Cords