Shop All Voice & Data Patch Cords
Black Box
Cat6 Molded Boot Patch Cable Blue 10Ft
Mfr # CAT6PC-010-BL
Zoro # G0416469
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded No
- Solid / Stranded Stranded
- Impedance 100 +/-15 ohms
- Frequency Up to 250 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT6PC-010-BL
- Zoro # G0416469
- UPC # 822088050575
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Shielded | No |
Solid / Stranded | Stranded |
Impedance | 100 +/-15 ohms |
Frequency | Up to 250 MHz |
Standards | CE, UL/cUL |
Jacket Type | CM |
Jacket Material | PVC |
Attenuation | 32.8dB at 250MHz |
Item | Ethernet Patch Cable |
Connector Plating | Gold Flash |
Return Loss | 8dB at 250MHz |
Gold Contacts | 3-Micron |
NEXT (Minimum) | 38.3dB at 250MHz |
PS-NEXT (Minimum) | 36.3 dB at 250MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 316 SS (S60790EL00)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- BLACK BOX Cat6A Shld Bulk Cable F/Utp 1000 Plenum (C6ABC51S-RD-1000)
- BLACK BOX Cat6 Patch Cables Green (CAT6PC-003-GN)
- BLACK BOX Black Box C6APC28-BL-03 3 ft. RJ-45 Male x 1 x RJ-45 Male Slim-Net Cat6a Patch UTP Network Cable - Blue (C6APC28-BL-03)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-UD)
- Black Box Voice & Data Patch Cords