Shop All Voice & Data Jacks
Black Box
Cat6 Modular Plug For 23-Awg Wire - Shielded, Rj45, 100-Pack
Mfr # FMTP623S-100PAK
Zoro # G9891676
product price: $89.89
/pk 100, $0.90/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contacts 2-prong angled
- Shielded Yes
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FMTP623S-100PAK
- Zoro # G9891676
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Item | Modular Plug |
Contacts | 2-prong angled |
Shielded | Yes |
Housing Material | Polycarbonate |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH2)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- BLACK BOX Connect Cat5E Rj-45 Keystone Jack (CAT5EJ-WH)
- BLACK BOX Gigatrue2 Cat6 Jack (FMT630-R3-25PAK)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- BLACK BOX Cat6 Shielded Modular Plug, 50-Pack (FMTP6S-50PAK)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable Cat 6 V-Max U-Style Keystone Jack - Blue (352-V2714/BL)
- Black Box Voice & Data Jacks