Shop All Voice & Data Patch Panels
Black Box
Cat6 Feed-Through Patch Panel, Unshielde
Mfr # JPM820A
Zoro # G0347038
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 3.5 in
- Standards TIA/EIA-568-B.2-1 CAT6
- Width 19 in
- Depth 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM820A
- Zoro # G0347038
- UPC # 822088074687
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 3.5 in |
Width | 19 in |
Depth | 4.5 in |
Details
Item | Feed-Through Patch Panel |
Material | Steel |
Standards | TIA/EIA-568-B.2-1 CAT6 |
Wiring | Straight-through |
Connectors | (48) RJ45 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes, (810007)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 25ft (30-VG-1000B-G2)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- DINSPACE Snap Patch Panel W/3 Sm Lc/Lc (SNAP-12LC-SM)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- ICC 110 WIRING BLOCK, HINGED, 100-PAIR, 5e (IC110WH100)
- Black Box Voice & Data Patch Panels