Shop All Voice & Data Patch Panels
Black Box
Cat6 Feed-Through Patch Panel, Unshielde
Mfr # JPM818A
Zoro # G0348392
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards TIA/EIA-568-B.2-1 CAT6
- Height 1.75 in
- Depth 4.5 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM818A
- Zoro # G0348392
- UPC # 822088070856
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 in |
Depth | 4.5 in |
Width | 19 in |
Details
Item | Feed-Through Patch Panel |
Material | Steel |
Standards | TIA/EIA-568-B.2-1 CAT6 |
Connectors | (24) or (48) RJ45 |
Wiring | Straight-through |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17E9)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Male Plug Assembly (CS8165)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- QUEST TECHNOLOGY INTERNATIONAL Sc Adapter Strip - (Simplex) 6 Fiber, 6-Port, Single-Mode Ceramic (NFO-4713)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- Black Box Voice & Data Patch Panels