Shop All Voice & Data Patch Panels
Black Box
Cat6 Feed-Through Patch Panel, Shielded,
Mfr # JPM816A
Zoro # G0342530
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 3.5 in
- Standards TIA/EIA-568-B.2-1 CAT6
- Connectors (48) RJ45
- Wiring Straight-through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM816A
- Zoro # G0342530
- UPC # 822088070849
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 3.5 in |
Details
Item | Feed-Through Patch Panel |
Material | Steel |
Standards | TIA/EIA-568-B.2-1 CAT6 |
Connectors | (48) RJ45 |
Wiring | Straight-through |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Orange, PVC Insulation (411010503)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U (NPP-6048)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- Black Box Voice & Data Patch Panels