Shop All Ethernet Switches
Black Box
Cat6 A/B Switch Latching Ethernet, Rs232
Mfr # SW1041A
Zoro # G0382808
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Speed 10/100/1000 and 10G Ethernet
- Width 6.25 in
- Standards CE Approval; FCC Certified
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SW1041A
- Zoro # G0382808
- UPC # 822088118183
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 6.25 in |
Height | 2.5 in |
Depth | 8.1 in |
Details
Item | A/B Switch |
Input Voltage | 100 to 240V AC |
Speed | 10/100/1000 and 10G Ethernet |
Standards | CE Approval; FCC Certified |
Connector Type | A/B switch Ports: (3) RJ45; Ethernet Control Port: (1) RJ45 10BASE-T Port for remote Control interface; Serial Control Port: DB9 (Female); Remote Control/status Port: (1) 6-Position Terminal Block; Power: (1) 2.1 x 5.5-mm Power Input |
Switching Speed | Typical: 5 ms; Maximum: 10 ms |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Panasonic LC-R121R3P Black Medium VRLA - 4PK (MAX3434388)
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- Black Box Ethernet Switches