Shop All Voice & Data Patch Cords
Black Box
Cat5E Shld Patch Cable 6 Feet 26 Awg
Mfr # EVNSL0172GY-0006
Zoro # G0310087
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Solid / Stranded Stranded
- Shielding Type F/UTP
- Frequency Up to 100 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL0172GY-0006
- Zoro # G0310087
- UPC # 822088022466
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Solid / Stranded | Stranded |
Shielding Type | F/UTP |
Frequency | Up to 100 MHz |
Attenuation | 22.5dB at 100MHz |
Item | Ethernet Patch Cable |
Impedance | 100 +/-15 ohms |
Standards | CE, UL/cUL |
Jacket Type | CM |
Jacket Material | PVC |
PS-NEXT (Minimum) | 32.3 dB at 100MHz |
Return Loss | 19dB at 100MHz |
Connector Plating Thickness | 50 microns |
NEXT (Minimum) | 35.3dB at 100MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-005-BL)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Sc To L (FOSM-001M-SCLC)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- Black Box Voice & Data Patch Cords