Shop All Voice & Data Patch Panels
Black Box
Cat5E Patch Panel 48 Port
Mfr # JPM5E48A
Zoro # G0346992
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Gold Contacts Flash gold
- Connectors (48) RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # JPM5E48A
- Zoro # G0346992
- UPC # 822088051022
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Details
Item | Patch Panel |
Material | Metal |
Gold Contacts | Flash gold |
Connectors | (48) RJ45 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- Black Box Voice & Data Patch Panels