Shop All Voice & Data Patch Panels
Black Box
Cat5E Feed-Through Patch Panel, Unshield
Mfr # JPM808A-R2
Zoro # G0347187
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1.75 in
- Standards TIA/EIA-568-B.2 CAT5e
- Width 19 in
- Depth 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM808A-R2
- Zoro # G0347187
- UPC # 822088071686
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 in |
Width | 19 in |
Depth | 4.5 in |
Details
Item | Feed-Through Patch Panel |
Material | Steel |
Standards | TIA/EIA-568-B.2 CAT5e |
Connectors | (24) RJ45 |
Wiring | Straight-through |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- QUICKCABLE Primary Wire, 14 Gauge, Blue, 100ft. (230406-100)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- Black Box Voice & Data Patch Panels