Shop All Voice & Data Patch Panels
Black Box
Cat5E Feed-Through Patch Panel, Shielded
Mfr # JPM804A-R2
Zoro # G0342786
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards TIA/EIA-568-B.2 CAT5e
- Height 1.75 in
- Width 19 in
- Depth 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM804A-R2
- Zoro # G0342786
- UPC # 822088067511
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 in |
Width | 19 in |
Depth | 4.5 in |
Details
Item | Feed-Through Patch Panel |
Material | Steel |
Standards | TIA/EIA-568-B.2 CAT5e |
Connectors | (24) RJ45 |
Wiring | Straight-through |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 450A, 700V AC, Non-Indicating (L70QS450.X)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- Black Box Voice & Data Patch Panels