Shop All Voice & Data Connectors
Black Box
Cat5E Coupler, Straight-Pinned, Unshield
Mfr # FM507-R2
Zoro # G0368738
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Shielded No
- Features Features two RJ-45 (8-wire) female jacks; Use in-line to connect two CAT5e patch cables; Straight-pinned couplers work with both T568A or T568B wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # FM507-R2
- Zoro # G0368738
- Country of Origin Unknown
- Category Voice & Data Connectors
Details
Item | CAT5e Coupler |
Color | Off White |
Shielded | No |
Features | Features two RJ-45 (8-wire) female jacks; Use in-line to connect two CAT5e patch cables; Straight-pinned couplers work with both T568A or T568B wiring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Black (HS385-BK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 790' Length, 0.0220" Diameter, 200°C, Natural (24H200P)
- BLACK BOX Cat5E Keystone Coupler, Straight-Pinned, (FM593)
- BLACK BOX Cat6 Straight-Through Coupler, Unshielde (FM609)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- BLACK BOX Cat5E Coupler, Straight-Pinned, Unshield (FM508-R2)
- MURR ELEKTRONIK M12-RJ45-ETHERNET-ADAPTER 90°, D-Cod., 4-pol. (7000-99052-0000000)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- MONOPRICE Plug, Modular, RJ45, Solid, PK100 (7245)
- Black Box Voice & Data Connectors