Shop All Voice & Data Patch Cords
Black Box
Cat5E Cm/Pvc Cable 1000
Mfr # C5E-CM-SLD-BL
Zoro # G0438327
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 100 MHz
- Jacket Type CM
- Solid / Stranded Solid
- Jacket Material PVC
- NEXT 30.1 dB at 100 MHz, minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C5E-CM-SLD-BL
- Zoro # G0438327
- UPC # 822088051053
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Details
Item | Ethernet Bulk Cable |
Frequency | 100 MHz |
Jacket Type | CM |
Solid / Stranded | Solid |
Jacket Material | PVC |
NEXT | 30.1 dB at 100 MHz, minimum |
Return Loss | 10.0 dB at 100 MHz |
Insertion Loss (Maximum) | 24.0 dB/100 m at 100 MHz |
PS-NEXT | 27.1 dB at 100 MHz, minimum |
PS-ACRF | 14.4 dB/100 m at 100 MHz, minimum |
ACRF | 17.4 dB/100 m at 100 MHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BPA3)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-3RD)
- Black Box Voice & Data Patch Cords