Shop All Voice & Data Patch Cords
Black Box
Cat5E 100-Mhz Shielded
Mfr # EVNSL0172BL-0006
Zoro # G2156090
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male)
- Shielded Yes
- Standards CE, UL/cUL
- Solid / Stranded Stranded
- Shielding Type F/UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EVNSL0172BL-0006
- Zoro # G2156090
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 AWG |
Details
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male) |
Shielded | Yes |
Standards | CE, UL/cUL |
Solid / Stranded | Stranded |
Shielding Type | F/UTP |
Item | Ethernet Patch Cable |
Jacket Type | CM |
Jacket Material | PVC |
Attenuation | 22.5dB at 100MHz |
Impedance | 100 +/-15 ohms |
Frequency | Up to 100 MHz |
NEXT (Minimum) | 35.3dB at 100MHz |
Return Loss | 19dB at 100MHz |
Connector Plating Thickness | 50 microns |
PS-NEXT (Minimum) | 32.3 dB at 100MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 3A, 125V AC, 200A at 125V AC, 5 PK (AGA-3)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- BLACK BOX Cat6A Shld Bulk Cable F/Utp 1000 Plenum (C6ABC51S-RD-1000)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0618A-1000)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-BL-20)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- BLACK BOX Cat6 Molded Boot Patch Cable Blue 10Ft (CAT6PC-010-BL)
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- Black Box Voice & Data Patch Cords