Shop All Cable Trays
Black Box
Cable Tray Sections, 2Inh X 78Inl (5.1 X
Mfr # RM710A
Zoro # G0348867
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78 in
- Height 2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # RM710A
- Zoro # G0348867
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 78 in |
Height | 2 in |
Width | 4 in |
Details
Item | Cable Tray Section |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- IDEAL Push-in Wire Connector, 0.6"L, PK100 (30-088J)
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-36)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- Black Box Cable Trays