Shop All HDMI Cables
Black Box
Black Box VG-HDMI HDMI EDID Ghost
Mfr # VG-HDMI
Zoro # G804039623
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VG-HDMI
- Zoro # G804039623
- Country of Origin China
- Category HDMI Cables
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- HDMI EDID Ghost
- CE Approval: Yes
- Connectors: 2x HDMI F
- DIP Switch: Audio channel; color space; scanning system; video type selection
- Housing: Metal
- Memory: 15 preset settings
- Power: 5 VDC; may also receive power from the video source
- Resolution: 2048 x 1152
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 223, Lithium, 6V (DL223ABPK)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- ILC Replacement for Panasonic Br2/3a Battery (BR2/3A BATTERY PANASONIC)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- BLACK BOX 4K Hdmi Switch 2 1 (VSW-HDMI2X1-4K)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- Black Box HDMI Cables