Shop All Sensor Cordsets & Receptacles
Black Box
BLACK BOX EDN37J-MF INTERFACE 30FT CORDSET CABLE
Mfr # EDN37J-MF
Zoro # G9210235
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End 1 Connection Type (1) DB37 (Male)
- End 2 Connection Type (1) DB37 (Female)
- Jacket Material PVC
- Gauge/Conductor 24 AWG
- Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EDN37J-MF
- Zoro # G9210235
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30 ft |
Outside Dia. | 0.515 in |
Details
Item | Interface Cable |
End 1 Connection Type | (1) DB37 (Male) |
End 2 Connection Type | (1) DB37 (Female) |
Jacket Material | PVC |
Gauge/Conductor | 24 AWG |
Mutual Capacitance | 12 pF/ft |
Resistance | 25 ohms/1000 ft |
Shielding | Foil with a Drain Wire |
Description
Automation & Controls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HS-VTN 3/4 Blk 6)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- Black Box Sensor Cordsets & Receptacles