Shop All Voice & Data Jacks
Black Box
Black Box Connect Cat6 Rj-45 Modular Plugs Shielded 50-Pack
Mfr # C6-MP-S-50PAK
Zoro # G0305878
product price: $27.69
/pk 50, $0.55/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Diameter 0.016 in to 0.02 in
- Gold Contacts 3-Micron
- Cable Diameter 0.197 in to 0.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6-MP-S-50PAK
- Zoro # G0305878
- UPC # 822088005704
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Conductor Diameter | 0.016 in to 0.02 in |
Cable Diameter | 0.197 in to 0.354 in |
Details
Item | Modular Plug |
Gold Contacts | 3-Micron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42F7)
- SQUARE D Molded Case Circuit Breaker, BDL Series 80A, 3 Pole, 347/600V AC, B Curve (BDL36080)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- BLACK BOX Usoc Rj-11 Jack, Green, Single-Pack (FMT241)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM810-R2)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Blue (C6AJA70-BL-R2)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- Black Box Voice & Data Jacks