Shop All Data & Ethernet Cables
Black Box
Black Box CAT6PC-006-YL 6 ft. Category 6 Ethernet Patch Cable; 250-MHz; Unshielded; UTP; PVC; Snagless Boot; Yellow
Mfr # CAT6PC-006-YL
Zoro # G403912617
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT6PC-006-YL
- Zoro # G403912617
- UPC # 822088074915
- Country of Origin China
- Category Data & Ethernet Cables
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- Basic cable that meets or exceeds industry standards.
- 250 MHz
- 26 AWG stranded conductors
- Molded, snagless boot.
- Flash gold contacts.
- Color: Yellow
- Boot: Snagless
- Conductor: 26 AWG, Stranded
- Frequency: 250 MHz
- Gold Contacts: 3-Micron
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- ILC Replacement for Hiab 804572 Battery (804572 BATTERY HIAB)
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-M)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- Black Box Data & Ethernet Cables