Shop All Data & Ethernet Cables
Black Box
Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green
Mfr # CAT6PC-006-BL
Zoro # G703702222
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT6PC-006-BL
- Zoro # G703702222
- UPC # 822088074335
- Country of Origin China
- Category Data & Ethernet Cables
Description
Buy various types of Cables for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications.
Features- Basic cable that meets or exceeds industry standards.
- 250 MHz
- 26 AWG stranded conductors
- Molded, snagless boot.
- Flash gold contacts.
- Color: Green
- Boot: Snagless
- Conductor: 26 AWG, Stranded
- Frequency: 250 MHz
- Gold Contacts: 3-Micron
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- MIDLAND RADIO Throat Microphone, 65inLx4-1/4inWx3/4inH (AVPH8)
- ILC Replacement for R&D Batteries Ps-12260b Battery (PS-12260B BATTERY R&D BATTERIES)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 25 Pin, Female (DSC-1225)
- BLACK BOX Ez-Rj45 Cat6 Boot, 25-Pack, Clear (C6EZ-BOOT-CL)
- BLACK BOX Black Box C6PC28-WH-05 5 ft. Slim Net CAT6 Patch UTP Network Cable; White (C6PC28-WH-05)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- ZIOTEK INC Ziotek 131 0424 Adapter Thin PS2 Din6 Male to Din5 Female (131 0424)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- BESTLINK NETWARE Nylon Cable Tie 18lbs- 4", Black, 100pk (220101BK)
- PLATINUM TOOLS Platinum Tools 105020 100 Piece Shielded Cat 5 & 5e & 6 Connectors Bulk (105020)
- Black Box Data & Ethernet Cables