Shop All Data & Ethernet Cables
Black Box
Black Box C6PC28-WH-05 5 ft. Slim Net CAT6 Patch UTP Network Cable; White
Mfr # C6PC28-WH-05
Zoro # G903912681
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # C6PC28-WH-05
- Zoro # G903912681
- UPC # 822088127574
- Country of Origin China
- Category Data & Ethernet Cables
Description
5 ft. Slim Net CAT6 Patch UTP Network Cable
Features- Patch cable
- RJ-45 (M) to RJ-45 (M)
- American Wire Gauge: 28
- Cable Key Features: Booted, Molded, Stranded
- Type of Cable: CAT 6
- Connectivity Left Connector Type: RJ-45
- Connectivity Right Connector Type: RJ-45
- Jacket Material: PVC
- Left Connector Gender: Male
- Left Connector Qty: 1
- Network Cable Type: Patch cable
- Plated Connector: Gold
- Right Connector Gender: Male
- Right Connector Qty: 1
- Technology: UTP
- Tested Frequency (up to): 250 MHz
- Wires per Cable: 8
- Wiring Scheme: T568B
- Connector Qty: 1
- Connector Type: RJ-45
- Color: White
- Compliant Standards: ANSI/TIA-568-C.2, cUL, IEC 60603-7, UL E196163-Y
- Length: 5 ft
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- UPG UB1280 8 Universal Battery (86449)
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BLACK BOX Ez-Rj45 Cat6 Boot, 25-Pack, Clear (C6EZ-BOOT-CL)
- LEGRAND 180 Cat6 Rj45 Utp Keystone Jack - Blue (35211)
- BESTLINK NETWARE RG11 Coax Bulk Wire, CMR- 1000Ft (202830)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 0.5ft- Green (100816GN)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- Black Box Data & Ethernet Cables