Shop All Data & Ethernet Cables
Black Box
Black Box C6PC28-WH-04 4 ft. Slim Net CAT6 Patch UTP Network Cable; White
Mfr # C6PC28-WH-04
Zoro # G803912675
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC28-WH-04
- Zoro # G803912675
- UPC # 822088127567
- Country of Origin China
- Category Data & Ethernet Cables
Description
4 ft. Slim Net CAT6 Patch UTP Network Cable
Features- Patch cable
- RJ-45 (M) to RJ-45 (M)
- American Wire Gauge: 28
- Cable Key Features: Booted, Molded, Stranded
- Type of Cable: CAT 6
- Connectivity Left Connector Type: RJ-45
- Connectivity Right Connector Type: RJ-45
- Jacket Material: PVC
- Left Connector Gender: Male
- Left Connector Qty: 1
- Network Cable Type: Patch cable
- Plated Connector: Gold
- Right Connector Gender: Male
- Right Connector Qty: 1
- Technology: UTP
- Tested Frequency (up to): 250 MHz
- Wires per Cable: 8
- Wiring Scheme: T568B
- Connector Qty: 1
- Connector Type: RJ-45
- Color: Green
- Compliant Standards: ANSI/TIA-568-C.2, cUL, IEC 60603-7, UL E196163-Y
- Length: 4 ft
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Booster Cable 12 6Ga Polarglo (8565)
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- NEC SL1100 SL2100 Replacement Handset with Cord Black (Q24-FR000000128787)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Black (100415BK)
- BESTLINK NETWARE Universal 2" Wall Mount J-Hook, 25pk (102292)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- Black Box Data & Ethernet Cables