Shop All Data & Ethernet Cables
Black Box
Black Box C6PC28-RD-07 7 ft. Slim Net CAT6 Patch UTP Network Cable; Red
Mfr # C6PC28-RD-07
Zoro # G103912757
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC28-RD-07
- Zoro # G103912757
- UPC # 822088127512
- Country of Origin China
- Category Data & Ethernet Cables
Description
7 ft. Slim Net CAT6 Patch UTP Network Cable
Features- Patch cable
- RJ-45 (M) to RJ-45 (M)
- American Wire Gauge: 28
- Cable Key Features: Booted, Molded, Stranded
- Type of Cable: CAT 6
- Connectivity Left Connector Type: RJ-45
- Connectivity Right Connector Type: RJ-45
- Jacket Material: PVC
- Left Connector Gender: Male
- Left Connector Qty: 1
- Network Cable Type: Patch cable
- Plated Connector: Gold
- Right Connector Gender: Male
- Right Connector Qty: 1
- Technology: UTP
- Tested Frequency (up to): 250 MHz
- Wires per Cable: 8
- Wiring Scheme: T568B
- Connector Qty: 1
- Connector Type: RJ-45
- Color: Red
- Compliant Standards: ANSI/TIA-568-C.2, cUL, IEC 60603-7, UL E196163-Y
- Length: 7 ft
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Kr-1800sc (KR-1800SC SANYO)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 35Ah, AGM (47042)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- MONOPRICE USB2.0 Active Ext.Cable, 32ft.L, Blk (6149)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- BESTLINK NETWARE HDMI-Female/Mini-HDMI Male Cable- 6ft (181232)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 14ft- Reverse (170102R)
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- Black Box Data & Ethernet Cables