Shop All Data & Ethernet Cables
Black Box
Black Box C6PC28-BL-07 7 ft. Slim-Net Cat6 Patch Cable; Blue
Mfr # C6PC28-BL-07
Zoro # G003859282
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC28-BL-07
- Zoro # G003859282
- UPC # 822088127376
- Country of Origin China
- Category Data & Ethernet Cables
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Slim-Net Cat6 Patch Cable
- High quality construction and modern designs
- Superior quality performance and reliability
- Color: Blue
- Size: 7 ft.
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FIAMM FG20721 (FG20721)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- ILC Replacement for Fluke Pm9086-011 Battery (PM9086-011)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 50ft (PP-CAT6-50ft)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- BESTLINK NETWARE CAT6 Junction Box, Punch Down (102007WT)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- SANOXY USB to Cat5/5e/6 Extension Cable Adapter Set w/RJ45 Ethernet (SANOXY-VNDR-USB-CAT5-CBL-set)
- Black Box Data & Ethernet Cables