Shop All Data & Ethernet Cables
Black Box
Black Box C6APC28-GN-05 5 ft. Slim Net CAT6A Patch Cable; Green
Mfr # C6APC28-GN-05
Zoro # G203912572
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6APC28-GN-05
- Zoro # G203912572
- UPC # 822088126966
- Country of Origin China
- Category Data & Ethernet Cables
Description
5 ft. Slim Net CAT6A Patch Cable
Features- Patch cable
- RJ-45 (M) to RJ-45 (M)
- American Wire Gauge: 28
- Cable Key Features: Booted, Molded, Stranded
- Type of Cable: CAT 6a
- Connectivity Features: Clear connector boots, Labelled
- Connectivity Left Connector Type: RJ-45
- Connectivity Right Connector Type: RJ-45
- Jacket Material: PVC
- Left Connector Gender: Male
- Left Connector Qty: 1
- Network Cable Type: Patch cable
- Pairs per Cable: 4
- Plated Connector: Gold
- Right Connector Gender: Male
- Right Connector Qty: 1
- Technology: UTP
- Tested Frequency (up to): 500 MHz
- Wires per Cable: 8
- Wiring Scheme: T568B
- Connector Qty: 1
- Gender: Male
- Color: Green
- Compliant Standards: ANSI/TIA-568-C.2, cUL, IEC 60603-7, UL E196163-Y
- Length: 5 ft
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- ILC Replacement for Bell & Howell 33sr replacement light bulb lamp (33SR BELL & HOWELL)
- ILC Replacement for Bionet Oximete Oxy9 Wave Battery (OXIMETE OXY9 WAVE)
- MILWAUKEE TOOL Charger (ML48-59-1201)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BLACK BOX Cat6A Keystone Jack - Unshielded, Rj45, Black (C6AJA70-BK-R2)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 50ft (PP-CAT6-50ft)
- LIVEWIRE USB 3.1 C Male to C Male Cable 3 ft. (LI725151)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- BESTLINK NETWARE Universal 2" Wall Mount J-Hook, 25pk (102292)
- Black Box Data & Ethernet Cables