Shop All Computer Enclosure Accessories
Black Box
Basket Tray Section 2H X 10L X 12W Steel 3-Pack
Mfr # RM784-3PK
Zoro # G9537914
product price: $743.99
/pk 3, $248.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Length 10 ft
- Height 2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # RM784-3PK
- Zoro # G9537914
- UPC # 822088142249
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Length | 10 ft |
Height | 2 in |
Width | 12 in |
Details
Item | Basket Tray Section |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- DEWALT Charger (DCB094K)
- PROMED SPECIALTIES ProMed Specialties ProM-082 ESA 9V Battery Charger Kit with 2 Rechargeable Batteries for TENS (ProM-082)
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- BLACK BOX High Density Fiber Optc Adpter Panel Sc Blue (JPM461C)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- BLACK BOX Dual Pdu Mounting Brackets For 24In Wide (ECPDUMK24)
- BLACK BOX Surface-Mount Box, Single-Gang, Office W (JPB654)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- Black Box Computer Enclosure Accessories