Shop All Closed Circuit TV System Accessories
Black Box
At 16-Port 10/100/1000 Poe Injector
Mfr # LPJ016A-T-R2
Zoro # G9821070
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Regulation Line & load: 54-57 VDC under all conditions
- Storage Temperature -4 to 158°F
- Humidity 5 to 90%
- Speed 10/100/1000 Mbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LPJ016A-T-R2
- Zoro # G9821070
- UPC # 822088135005
- Country of Origin Unknown
- Category Closed Circuit TV System Accessories
Details
Regulation | Line & load: 54-57 VDC under all conditions |
Storage Temperature | -4 to 158°F |
Humidity | 5 to 90% |
Speed | 10/100/1000 Mbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN Rack mount Kit for TPU Series (RPK82)
- STANLEY Fixed Wall Mount Equipment Shelf, for use with TV Mounts (AS-100)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- LOWELL Blank Filler Plate 4-pk (DBB-4)
- BLACK BOX 10/100/1000Base-T Rj45 Poe+ Gigabit Ethernet Injector - 802.3At, (LPJ001A-T-R2)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- SECO-LARM Switching CCTV Power Supply. 9 Outputs, 10 Amps, PTC fuses, individual status LEDs for ea (SLM-PC-U0910-PULQ)
- TRIPLETT IP Tester, Heavy Duty Plastic, Black/Red (CamView IP Pro+)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- VIVOTEK L-shape bracket, AM-21M (AM-21M)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- Black Box Closed Circuit TV Systems & Accessories