Shop All Modems
Black Box
Asynchronous Modem Eliminator (Ame), Db9
Mfr # ME212
Zoro # G0305126
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 0.6 in x 1.3 in x 2.3 in
- Interface RS-232
- Operation Half or full-duplex, point-to-point
- Connector Type (1) DB9 (Male); (1) DB9 (Female)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dimensions | 0.6 in x 1.3 in x 2.3 in |
Details
Interface | RS-232 |
Operation | Half or full-duplex, point-to-point |
Connector Type | (1) DB9 (Male); (1) DB9 (Female) |
Item | RS-232 Modem Eliminator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- BLACK BOX 6-Port (Ms-6) Modem Splitter (TL074A-R4)
- BLACK BOX Db9, 2 To 1, Tlsi Modem (TL115A)
- ARRIS SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000548)
- ARRIS SURFboard SB6190 DOCSIS 3.0 Gigabit Cable Modem (1000031)
- ARRIS SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem (1000205)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- Black Box Modems