Shop All Transceivers
Black Box
Async Rs-232 To Rs-485 Interface Bidirec
Mfr # IC1620A-F
Zoro # G3422978
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Approval
- Number of Wires 2
- Simplex/Duplex/Multifiber Duplex
- Transmitter Control Data
- Connector Type (1) DB9 (Female); (1) Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # IC1620A-F
- Zoro # G3422978
- UPC # 822088078302
- Country of Origin Unknown
- Category Transceivers
Details
Standards | CE Approval |
Number of Wires | 2 |
Simplex/Duplex/Multifiber | Duplex |
Item | Interface Converter |
Transmitter Control | Data |
Connector Type | (1) DB9 (Female); (1) Terminal Block |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- BATTERY TECHNOLOGY Replacement Projector Lamp Smartboard Lightraise 60Wi Replaces 1018580 (1018580-BTI)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- BLACK BOX Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip (VX-HDMI-HDIP-TX)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- ADD-ON Addon Netgear Agm732F Compatible Taa Compliant 1000Base-Lx Sfp (AGM732F-AO)
- Black Box Transceivers