Shop All Building Wire
Black Box
Alertwerks Security Sensor/Contact 15-Ft. Cable
Mfr # EME1Y1-015
Zoro # G0396196
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Powered by the Environmental Monitoring System Hub no external power needed; Unlimited number can be wired in series using one sensor port; Open/closed contact switch indicates Alarm or Normal; Disconnect alarm alerts you when doors to secure areas have been opened; SNMP OID for monitoring across a network; Maximum extension cable length 1000 ft; The cable length is 15 feet (4.5 m); Operates in a temperature range of -40 to +185° F (-40 to +85° C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EME1Y1-015
- Zoro # G0396196
- Country of Origin Unknown
- Category Building Wire
Details
Item | Security Sensor/Contact |
Features | Powered by the Environmental Monitoring System Hub no external power needed; Unlimited number can be wired in series using one sensor port; Open/closed contact switch indicates Alarm or Normal; Disconnect alarm alerts you when doors to secure areas have been opened; SNMP OID for monitoring across a network; Maximum extension cable length 1000 ft; The cable length is 15 feet (4.5 m); Operates in a temperature range of -40 to +185° F (-40 to +85° C). |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V2048-2)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Brown, Nylon Jacket, PVC Insulation (58018504)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23956601)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- SOUTHWIRE Building Wire, THHN, 4/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55613104)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11582401)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- Black Box Building Wire