Shop All Closed Circuit TV System Accessories
Black Box
Af 1-Port 10/100/1000 Poe Injector
Mfr # LPJ000A-F-R3
Zoro # G0011966
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Load Capacity 15 W
- Width 1.5 in
- Depth 1.07 in
- Standards CE, cUL/UL , WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LPJ000A-F-R3
- Zoro # G0011966
- UPC # 822088148180
- Country of Origin Unknown
- Category Closed Circuit TV System Accessories
Dimensions
Width | 1.5 in |
Depth | 1.07 in |
Height | 4.18 in |
Details
Item | Ethernet Injector |
Input Voltage | 100 to 240V AC |
Load Capacity | 15 W |
Standards | CE, cUL/UL , WEEE |
Connector Type | Data in: (1) RJ45 Data/PoE out: (1) RJ45 Power inlet: (1) IEC 320 C13 |
Input Power | 15 W |
Frequency Range | 47 to 63 Hz |
Speed | 10/100/1000 Mbps |
Indicators | (1) LED: Connect (green), Incorrect Signature (Green and Red Blink 3 times), Overload Indication (Red LED will illuminate 3 Seconds) |
Regulation | Line and load: +/- 4% |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- ILC Replacement for Efest Imr18350 (IMR18350 EFEST)
- ILC Replacement for Panasonic Br-ag (BR-AG PANASONIC)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- BLACK BOX 10/100/1000Base-T Rj45 Poe+ Gigabit Ethernet Injector - 802.3At, (LPJ001A-T-R2)
- BLACK BOX At 16-Port 10/100/1000 Poe Injector (LPJ016A-T-R2)
- BLACK BOX Lpr1100 Series 10/100/1000Base-T Poe+ Ethernet Repeater - 802.3At, (LPR1111)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- SPECO TECHNOLOGIES Small Round Junction Box, Aluminum (CVCJBDW)
- RODANN ELECTRONICS Rodann Electronics CXRX1000A Wireless Magnetic Indoor Transmitter and Receiver up to 500 ft. (CXRX1000A)
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- Black Box Closed Circuit TV System Accessories