Shop All Computer Power Supplies
Black Box
5V Locking Replacement Power Supply, 4 A
Mfr # VX-L5V4A-PS
Zoro # G0664199
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, FCC, UL, WEEE; cUL
- Operating Temperature 32 to 122°F
- Output Current 4 A
- Power Consumption 20 W
- Input Current 0.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # VX-L5V4A-PS
- Zoro # G0664199
- UPC # 822088120728
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Dimensions | 2 in x 1.2 in x 3.1 in |
Details
Item | Power Supply |
Standards | CE, FCC, UL, WEEE; cUL |
Operating Temperature | 32 to 122°F |
Output Current | 4 A |
Power Consumption | 20 W |
Input Current | 0.8 A |
Efficiency Level | Level V |
Storage Temperature | 14 to 185°F |
Output Voltage | 5 VDC |
Mean Time Between Failures | 90,000 hrs |
Connector Type | Output: DC Plug with Screw lock; Input: NEMA 5 Plug |
Operating Humidity | 0 to 95%, Noncondensing |
Input Voltage | 100 to 240V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Zone Wired USB Headset, 981-000871 (981-000871)
- FIVEGEARS USB 2.0 To Serial DB9 Male 9 Pin RS232 Cable Adapter (FI3537801)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS CS BK350, BK350i, BK350Ei - 4PK (MAX3428407)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- BLACK BOX Wallmount Power Supply W/Clips (PS1002-R2)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- BLACK BOX Mediacento Ippoe Spare External Psu (VX-HDMI-POE-PSU)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- Black Box Computer Power Supplies