Shop All Ethernet Switches
Black Box
4P 10/100/1000Unmgd Switch
Mfr # LIE401A
Zoro # G9478974
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12 to 58V DC
- Width 1.1 in
- Height 5.4 in
- Depth 4.2 in
- Operating Temp. Range (F) -40 to 167°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LIE401A
- Zoro # G9478974
- UPC # 822088079576
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 1.1 in |
Height | 5.4 in |
Depth | 4.2 in |
Frame Size Supported | 9K bytes |
Details
Item | Ethernet Extreme Temperature Switch |
Input Voltage | 12 to 58V DC |
Operating Temp. Range (F) | -40 to 167°F |
Standards | CE; WEEE; EN61000-6-2, EN61000-6-4; |
Connector Type | (4) RJ45; (1) SFP |
MAC Address | 2K |
Flow Control | IEEE 802.3x full-duplex, Back-pressure half-duplex |
Humidity | 5 to 95%, Noncondensing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- CMPLE RCA Plug to 2 x 3.5 mm Mono Jack Adapter (157-N)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 (MAX3942354)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- Black Box Ethernet Switches