Shop All HDMI Cables
Black Box
4K Hdmi Switch 4 1
Mfr # VSW-HDMI4X1-4K
Zoro # G0660750
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards CE2, FCC, CSA, TUV, UL
- Dimensions 1 in x 6.1 in x 2.6
- Resolution Up to 4K x 2K@30Hz (3840 x 2160)
- Voltage Input: 100 to 240V AC; Output: 9V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VSW-HDMI4X1-4K
- Zoro # G0660750
- UPC # 822088079446
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Dimensions | 1 in x 6.1 in x 2.6 |
Details
Item | HDMI Switch |
Material | Steel |
Standards | CE2, FCC, CSA, TUV, UL |
Resolution | Up to 4K x 2K@30Hz (3840 x 2160) |
Voltage | Input: 100 to 240V AC; Output: 9V DC |
Amperage | 1.5 A |
Storage Temperature | -4 to 140°F |
Altitude | 10,000 ft |
Indicators | (4) LEDs for input status |
Operating Temperature | 32 to 104°F |
Frequency | 50/60 Hz |
Humidity | 80% |
User Controls | (1) Switch button; (1) EDID copy button; (1) EDID switch for EDID selection; (1) EGO setting switch for auto functions |
Connector Type | Input: (1) HDMI (Female);Output: (4) HDMI (Female) |
MTBP | 50,000 hrs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-4903/s (TL-4903/S TADIRAN)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-ILCO)
- ADVANTUS Lanyards, Hvy Dty, Bk/Slv, PK12 (75406)
- KOSS Double Sided Headset With Mic (CS200i)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- BLACK BOX 1 X 2 Hdmi Splitter w/ Audio (AVSP-HDMI1X2)
- BLACK BOX 4K Hdmi Switch 2 1 (VSW-HDMI2X1-4K)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- Black Box HDMI Cables