Shop All Ethernet Switches
Black Box
4K Hdmi Matriswitch 4 2
Mfr # VSW-HDMI4X2-4K
Zoro # G0663079
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 9V
- Operating Temp. Range (F) 0 to 40°F
- Height 0.79 in
- Width 6.14 in
- Depth 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VSW-HDMI4X2-4K
- Zoro # G0663079
- UPC # 822088079453
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Height | 0.79 in |
Width | 6.14 in |
Depth | 2.56 in |
Details
Item | HDMI Matrix Switch |
Input Voltage | 9V |
Operating Temp. Range (F) | 0 to 40°F |
Standards | FCC, CE, UL |
Connector Type | Input: (4) HDMI (Female); Ouput: (2) HDMI; Control Port: (1) DB9 |
Humidity | 80% |
Indicators | (4) LEDs for input status |
Storage Temperature | -20 to 60°F |
User Controls | Push button, IR Remote |
Altitude | 10,000 ft |
Resolution | 4K, 1080p, 720p |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH DJW12-4.5 SLA Replacement Battery with F1 Terminal (ML5-123021111111)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- DANTONA Dantona COMP-164 6V & 5000 mAh Replacement PLC Battery for GE Fanuc A98L-0001-0902 (COMP-164)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- ANTAIRA Compact 5-Port Industrial Unmangaed Ethernet Switch, w/5-10/100TX (LNX-C500)
- Black Box Ethernet Switches