Shop All Fiber Optic Patch Cables
Black Box
44+4-Port Poe+ Gigabit Managed Switch Ec
Mfr # C6PC70S-YL-06
Zoro # G0546291
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless
- Jacket Material - Wire and Cable PVC
- Shielded Yes
- Attenuation 39.4dB at 250 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70S-YL-06
- Zoro # G0546291
- UPC # 822088007500
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Shielded | Yes |
Attenuation | 39.4dB at 250 MHz |
NEXT | (Minimum) 38.3dB at 250 MHz |
Return Loss | 15.3dB at 250 MHz |
Connector Plating Thickness | 50 microns |
Jacket Type | CM |
Cable Frequency | Up to 250 MHz |
Conductor Gauge | 24 AWG |
PS-NEXT | 36.3 dB at 250 MHz |
Impedance | 100 +/-15 ohms |
Conductor Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN04)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12G)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- Black Box Fiber Optic Patch Cables