Shop All Cable Ties
Black Box
4.3In Id Cable Tie w/ Id Plate, Packag
Mfr # FT8350
Zoro # G0324918
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FT8350
- Zoro # G0324918
- UPC # 822088098874
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 4.3 in |
Details
Item | Cable ID Tie |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- HUBBELL Single Pole Connector, Snap Cover, Blue (HBLSCCBL)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- BLACK BOX Cable Ties, 100-Pack, Long, 14.5In (36.8 (FT8130A)
- EVERMARK EverMark EM-07-50-9-C 7 in. Natural Cable Tie; 50 lbs - Pack of 100 (EM-07-50-9-C)
- ADVANCE CABLE TIES 24 175lb UV Black Cable Tie 50/BG (AL-24-175-0-L)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- Black Box Cable Ties