Shop All Server Enclosures & Racks
Black Box
42U Split Rear Door Cab 36Inch W X 42Inch D Mesh Front
Mfr # RM2545A
Zoro # G2411846
product price: $1,733.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,733.99
Free 30-Day Returns
Key Features
- Height 78 in
- Width 36 in
- Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # RM2545A
- Zoro # G2411846
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 78 in |
Width | 36 in |
Depth | 42 in |
Details
Item | Server Cabinet |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for RBC29, RBC30, RBC42 + 12V Charger (ML5-12CHRGR431753)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114B)
- ENGENIUS Outdoor High Gain Antenna & Coax (SN-UL-AK20L)
- BLACK BOX Wallmount Fiber Enclosure, Locking, 4 Slot (JPM402A-R3)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- BLACK BOX Fiber Enclosure - 2-Port (JPM397A)
- BLACK BOX Ladder Rack End Cap Kit (2 Caps) (RM661)
- BLACK BOX Wallmount Frames, 12U (RM070A-R3)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- Black Box Server Enclosures & Racks