Shop All Fiber Optic Patch Cables
Black Box
42U Climatecab W/ Tapped Rails And 5000
Mfr # CAT5EPC-004-BL
Zoro # G0556931
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Stranded
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Jacket Material - Wire and Cable PVC
- Frequency Up to 100 MHz
- Shielded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # CAT5EPC-004-BL
- Zoro # G0556931
- UPC # 822088067320
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Cable Type | Stranded |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Frequency | Up to 100 MHz |
Shielded | No |
Standards | TIA/EIA-568-C.2 Category 5e, CE, UL/cUL |
Return Loss | 19dB at 100MHz |
Conductor Gauge | 26 AWG |
Impedance | 100 +/-15 ohms |
Jacket Type | CM |
Connector Plating | Gold Flash |
Attenuation (Maximum) | 22.5dB at 100MHz |
PS-NEXT (Minimum) | 32.3 dB at 100MHz |
NEXT (Minimum) | 35.3dB at 100MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Marine Interior (CR16279)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- LEVITON GFI Receptacle (GFWR1-E)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- Black Box Fiber Optic Patch Cables