Shop All Fiber Optic Patch Cables
Black Box
42U Climatecab W/ Tapped Rails And 5000
Mfr # C6PC70-BL-02
Zoro # G0525048
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless
- Jacket Material - Wire and Cable PVC
- Shielding UTP
- Conductor Gauge 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70-BL-02
- Zoro # G0525048
- UPC # 822088068396
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Shielding | UTP |
Conductor Gauge | 24 AWG |
Connector Plating Thickness | 50 microns |
Conductor Type | Stranded |
Attenuation | (Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz |
NEXT | (Minimum) 38.3db at 250MHz, 33.1dB at 550MHz |
PS-NEXT | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Impedance | 100 +/-15 ohms |
Cable Frequency | Up to 550 MHz |
Return Loss | 15.3dB at 250MHz, 2.98dB at 550MHz |
Jacket Type | CM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- AMPHENOL ER 19C 1916 SKT RECP (MS3100A2214S)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- ADD-ON Addon 90M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber (ADD-LC-LC-90M9SMF)
- Black Box Fiber Optic Patch Cables