Shop All VGA Connectors & Cables
Black Box
4 X 1 Vga Switch w/ Serial And Audio
Mfr # AVSW-VGA4X1A
Zoro # G0409338
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Input: (4) HD15 (Male) (VGA); (4) 3.5-mm Jack (Audio); (1) 1.7-mm DCE Jack (Serial, for use with included Adapter); Output: (1) HD15 (Female) (VGA); (1) 3.5-mm Jack (Audio)
- Standards CE Approval
- Input Voltage 100 to 240V AC
- Width 8.6 in
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # AVSW-VGA4X1A
- Zoro # G0409338
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Width | 8.6 in |
Height | 1.3 in |
Depth | 3.9 in |
Details
Item | VGA Switch |
Connector Type | Input: (4) HD15 (Male) (VGA); (4) 3.5-mm Jack (Audio); (1) 1.7-mm DCE Jack (Serial, for use with included Adapter); Output: (1) HD15 (Female) (VGA); (1) 3.5-mm Jack (Audio) |
Standards | CE Approval |
Input Voltage | 100 to 240V AC |
Power Consumption | 4.5 W |
Frequency | 50/60 Hz |
Output Voltage | 9 to 12V DC |
Max. Resolution | Full HD 1080p (1920 x 1080), WUXGA (1920 x 1200), 1920 x 1440 |
Indicators | (4) LEDs: (1) per each port (for active status of VGA input source) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for Honda 1000cc GL1000 Gold Wing 1978 (Y50-N18L-A330)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Interstate DCM0018 (ML18-12GEL668)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- BLACK BOX Vga Video Cable w/ Ferrite Core, Male/ (EVNPS06-0100-MF)
- BLACK BOX Vga, Usb Kvm Extender (ACU5050A-R2)
- BLACK BOX Vga Splitter Cable (EVN21VGA)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- BLACK BOX Video Adapter Hdmi To Vga (VA-HDMI-VGA)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- ROCSTOR 6 Ft Displayport (M) To Vga (M) Adapte (Y10A172-B1)
- Black Box VGA Connectors & Cables