Shop All Ethernet Switches
Black Box
4-To-1 Cat6 10-Gbe Manual Switch (Abcd)
Mfr # SW1032A
Zoro # G0381502
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.1 in
- Connector Type (5) RJ45
- Standards CE Certified
- Height 2.75 in
- Operating Temp. Range (F) 32 to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # SW1032A
- Zoro # G0381502
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 6.1 in |
Height | 2.75 in |
Depth | 6.5 in |
Details
Item | Manual Desktop Switch |
Connector Type | (5) RJ45 |
Standards | CE Certified |
Operating Temp. Range (F) | 32 to 158°F |
Mean Time Between Failures | 100,000 cycles |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Dune Buggy GTS150 (YTX12-BS117)
- CONNECTICUT ELECTRIC Outlet, Outdoor GFCI, 80 A, Gray, 120/240VAC (CESMPSC75GRHR)
- ILC Replacement for Allen Bradley 1770-xyc Battery (1770-XYC)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- Black Box Ethernet Switches