Shop All Modems
Black Box
4 Port Modem Splitter Rs232-Rj45 Format
Mfr # TL421A
Zoro # G0385230
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 0.9 in x 2.25 in x 4 in
- Connector Type Master Port: (1) RJ45 (RS-232); DTE Ports: (4) RJ45 (RS-232)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dimensions | 0.9 in x 2.25 in x 4 in |
Details
Item | Passive Splitter |
Connector Type | Master Port: (1) RJ45 (RS-232); DTE Ports: (4) RJ45 (RS-232) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-1000FT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- ADD-ON Addon 6.10M (20.00Ft) Hdmi Male To Male Black Cable (HDMIHSMM20)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- BLACK BOX Db9, 2 To 1, Tlsi Modem (TL115A)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- BLACK BOX 6-Port (Ms-6) Modem Splitter (TL074A-R4)
- ARRIS SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem (1000205)
- ARRIS SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000548)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- Black Box Modems