Shop All KVM Switches
Black Box
4 Port Display Port Kvm w/ Usb And Aud
Mfr # KV9704A
Zoro # G0357641
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Console: (1) DisplayPort (Female); (4) USB Type-A (Female) ([1] for Keyboard, [1] for Mouse, [2] for USB 2.0 devices); CPU: (4) DisplayPort (Female); (4) USB Type-B (Female); (8) 3.5-mm (Female) for Audio and mic; Power: (1) 2.5-mm Barrel Connector for Input, 9-12 VDC
- Width 8.7 in
- Standards CE Approval
- Height 1.7 in
- Depth 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # KV9704A
- Zoro # G0357641
- UPC # 822088065371
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Width | 8.7 in |
Height | 1.7 in |
Depth | 5.1 in |
Details
Item | Desktop KVM Switch |
Connector Type | Console: (1) DisplayPort (Female); (4) USB Type-A (Female) ([1] for Keyboard, [1] for Mouse, [2] for USB 2.0 devices); CPU: (4) DisplayPort (Female); (4) USB Type-B (Female); (8) 3.5-mm (Female) for Audio and mic; Power: (1) 2.5-mm Barrel Connector for Input, 9-12 VDC |
Standards | CE Approval |
Operating Systems Supported | Windows and Mac |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- VERBATIM Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4 (99123)
- ILC Replacement for Epson V13h010l41 Lamp & Housing (V13H010L41 LAMP & HOUSING EPSON)
- EARPHONE CONNECTION Wireless Lapel Microphone, Black (BW-NTX5034)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- Black Box KVM Switches