Shop All Fiber Optic Patch Cables
Black Box
3M Fiber Pc Om4 Ofnp Lclc
Mfr # FOCMPM4-003M-LCLC-VT
Zoro # G9844566
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) LC; (1) LC
- Core Dimension 50 µm
- Attenuation (dB/km) Link: 3 dB/km; Connector: 1 dB/km
- Bandwidth (Effective Modal Bandwidth) 4700 MHz/km @ 850 nm
- Glass Type Laser-optimized OM4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOCMPM4-003M-LCLC-VT
- Zoro # G9844566
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension | 50 µm |
Bandwidth (Effective Modal Bandwidth) | 4700 MHz/km @ 850 nm |
Details
Connector Type - Patch Cord | (1) LC; (1) LC |
Item | Fiber Optic Patch Cable |
Attenuation (dB/km) | Link: 3 dB/km; Connector: 1 dB/km |
Glass Type | Laser-optimized OM4 |
Cladding | 125 µm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- Black Box Fiber Optic Patch Cables